Pruner
Mfr # 48-22-9365
Zoro # G616665003
product price: $54.98
/eaKey Features
Handle Material
Aluminum
Grip Material
Dipped
Application
Quicker Cutting on Small Branches
Grip Type
Slip Resistant Dipped Grip
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-9365
Zoro #
G616665003
UPC #
045242222728
Country of Origin
Viet Nam
Dimensions
Blade Length
1 in
Overall Length
2 1/2 in
Details
Handle Material
Aluminum
Grip Material
Dipped
Application
Quicker Cutting on Small Branches
Grip Type
Slip Resistant Dipped Grip
Handle Color
Red
Lock Type
2-Position Lock
Item
Pruning Shears
Includes Cushioned Grip
Yes
Blade Material
High Carbon Steel
Pruning Shear Type
Pruner
Features
Low Friction Blade Coating, Ultra Sharp Blade, Resharpenable Blade, Slip Resistant Dipped Grips
Cutting Capacity
1 in
Blade Type
Bypass
Description
Pruning Shears, Application Quicker Cutting on Small Branches, Blade Length 1 in, Blade Material High Carbon Steel, Cutting Capacity 1 in, Features Low Friction Blade Coating, Ultra Sharp Blade, Resharpenable Blade, Slip Resistant Dipped Grips, Grip Material Dipped, Grip Type Slip Resistant Dipped Grip, Handle Color Red, Handle Material Aluminum, Includes Cushioned Grip Yes, Lock Type 2-Position Lock, Overall Length 2 1/2 in, Pruning Shear Type Pruner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.