Pruning Shears, 3/4 in Cut Cap, High Carbon Steel 3/4 in L Blade, Aluminum Handle, Dipped Grip

  • Mfr # 48-22-9363

  • Zoro # G916424140


product price:  $44.98
/ea

Key Features

Handle Material
Aluminum
Grip Material
Dipped
Blade Material
High Carbon Steel
Overall Length
2 1/2 in
Lock Type
2-Position Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9363
Zoro #
G916424140
UPC #
045242222315
Country of Origin
Viet Nam

Dimensions

Overall Length
2 1/2 in
Blade Length
3/4 in

Details

Handle Material
Aluminum
Grip Material
Dipped
Blade Material
High Carbon Steel
Lock Type
2-Position Lock
Item
Pruning Shears
Features
Low Friction Blade Coating, Ultra Sharp Blade, Resharpenable Blade, Slip Resistant Dipped Grips
Cutting Capacity
3/4 in
Includes Cushioned Grip
Yes
Handle Color
Red
Pruning Shear Type
Pruner
Blade Type
Bypass

Description

Pruning Shears, Blade Length 3/4 in, Blade Material High Carbon Steel, Cutting Capacity 3/4 in, Features Low Friction Blade Coating, Ultra Sharp Blade, Resharpenable Blade, Slip Resistant Dipped Grips, Grip Material Dipped, Handle Color Red, Handle Material Aluminum, Includes Cushioned Grip Yes, Lock Type 2-Position Lock, Overall Length 2 1/2 in, Pruning Shear Type Pruner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.