Shop All Hanging Work Lights
Milwaukee Tool
Rechargeable Worklight Kit, 18.0V, LED
Mfr # 2735-20, 48-22-6625
Zoro # G7640792
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Lamp Type LED
- Lumens 100 lm
- Focus Fixed
Product Information
- Brand Milwaukee Tool
- MFR # 2735-20, 48-22-6625
- Zoro # G7640792
- Country of Origin Multiple
- Category Hanging Work Lights
Dimensions
Tool Length | 8 1/2 in |
Details
Description
Rechargeable Worklight Kit, Series M18(TM), Brightness Level 1,400 lm, Light Output Mode High, Cordless Tool Kit Contents Bare Tool, Tape Measure, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Beam Distance 50 ft, Compatible Battery Model Number All Milwaukee M18 Series, Compatible Charger Model Number 23Y581, Focus Fixed, Included Charger No, Includes Tape Measure, Lamp Type LED, Maximum Brightness Level 100 lm, Number of Batteries Included 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CFL Ballast, Electronic, 29W, 120/277V (ICF-2S13-H1-LD-K)
- ARMACOST LIGHTING RibbonFlex home 16 ft. L White Plug-In LED Strip Tape Light Kit 1 pk (421500)
- ILC Replacement for Atlantic Ultraviolet 05-1343-r replacement light bulb lamp (05-1343-R ATLANTIC ULTRAVIOLET)
- EXO LED Slender Wall Pack w/ Photocontrol, 4000L, 5000K, 120-277v (SG1-40-PCU)
- MILWAUKEE TOOL Rechargeable Area Light Kit, 18.0V, LED (2363-20, 48-22-6625)
- MILWAUKEE TOOL M12 Stick Light, M12 CP2.0 Battery (2351-20, 48-11-2420)
- MILWAUKEE TOOL Cordless Job Site Light, M18 Battery (2354-20, 48-11-1820)
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- MILWAUKEE TOOL M18 Search Light (2354-20)
- MILWAUKEE TOOL M12 Underhood Light (2125-20)
- STREAMLIGHT Stinger Led Rechargeable Flashlight W/ Ac/Dc/1 Piggyback Holder (STL75732)
- Milwaukee Tool Hanging Work Lights