Shop All Reciprocating Saws
Milwaukee Tool
Reciprocating Saw and Battery, 18 V
Mfr # 2722-20, 48-11-1850
Zoro # G008864397
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery
- Voltage 18 V
- Stroke Length 1 1/4 in
- Max. Strokes per Minute 3,000
Product Information
- Brand Milwaukee Tool
- MFR # 2722-20, 48-11-1850
- Zoro # G008864397
- UPC # 045242006465
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Details
Description
Reciprocating Saw and Battery, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Orbital, Max. Strokes per Minute 3,000, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Voltage 18 V, Battery Capacity 5 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" Drill Press Vise (3900-0176)
- PALMGREN Milling Machine Vise, w/Swivel Base, 4" (9625404)
- GEARWRENCH Torx Socket 3/8" Drive x E12, 1.240" Length, black oxide (80461)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal, Classic Series (18842CLB72362)
- MILWAUKEE TOOL M12 FUEL HACKZALL Recip Saw Kit (2520-21XC)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 12.0V (2520-21XC, 48-11-2420, 48-11-2420)
- MILWAUKEE TOOL M18Redlithium High Output 6.0 Battery (48-11-1862, 2719-20)
- MILWAUKEE TOOL M18 FUEL Hackzall (2719-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Sawzall Reciprocating Saw (ML2821-20)
- MILWAUKEE TOOL Reciprocating Saw Kit, D-Handle, 18V (2821-20, 48-59-1812, 48-11-1861)
- MILWAUKEE TOOL M18 SAWZALLS(2), 2PK M18 6.0 Battery (2821-20, 2821-20, 48-11-1862)
- Milwaukee Tool Power Saws