Shop MILWAUKEE TOOL
See all product information
Create Account
Reciprocating Saw Blade, Tapered Back
- Mfr # 48-00-7252
- Zoro # G923355734
product price:Â
$
16.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Material
Carbide
Overall Thickness
0.05 in
Product Type
Reciprocating Saw Blade
Overall Width
1 in
For Workpiece Material
Nail-Embedded Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-00-7252
- Zoro #
- G923355734
- UPC #
- 045242374991
- Country of Origin
- United States
Dimensions
- Overall Thickness
- 0.05 in
- Overall Width
- 1 in
- Wire Rope Length
- 9 in
- Overall Length
- 9 in
- Length
- 9 in
Details
- Item
- Reciprocating Saw Blade
- Tip Material
- Carbide
- Product Type
- Reciprocating Saw Blade
- For Workpiece Material
- Nail-Embedded Wood
- Material
- Carbide
- Application
- Demolition, General Purpose
- Teeth per Inch
- 5
- Compatible Product Type
- Reciprocating Saw
- Shell Material
- Carbide
Description
Reciprocating Saw Blade, Teeth per Inch 5, Tip Material Carbide, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.