Reciprocating Saw Blade, Tapered Back
- Mfr # 48-00-7351
- Zoro # G723956155
product price:Â
$
39.97
/pk of 3, $13.32/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
6 in
Material
Carbide
Tip Material
Carbide
Teeth per Inch
5
Application
Demolition, General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-00-7351
- Zoro #
- G723956155
- UPC #
- 045242375004
- Country of Origin
- United States
- Material
- Carbide
- Tip Material
- Carbide
- Teeth per Inch
- 5
- Application
- Demolition, General Purpose
- Item
- Reciprocating Saw Blade
- Compatible Product Type
- Reciprocating Saw
- Product Type
- Reciprocating Saw Blade
- For Workpiece Material
- Nail-Embedded Wood
- Shell Material
- Carbide
- Traction Material
- Carbide
Dimensions
- Overall Length
- 6 in
- Overall Thickness
- 0.05 in
- Overall Width
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Reciprocating Saw Blade, Teeth per Inch 5, Tip Material Carbide, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.