Reciprocating Saw Blade, Tapered Back
- Mfr # 48-00-7253
- Zoro # G023956367
product price:Â
$
20.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Reciprocating Saw Blade
Material
Carbide
Overall Width
1 in
Overall Thickness
0.05 in
For Workpiece Material
Nail-Embedded Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-00-7253
- Zoro #
- G023956367
- UPC #
- 045242375035
- Country of Origin
- United States
- Product Type
- Reciprocating Saw Blade
- Item
- Reciprocating Saw Blade
- Material
- Carbide
- For Workpiece Material
- Nail-Embedded Wood
- Teeth per Inch
- 5
- Tip Material
- Carbide
- Compatible Product Type
- Reciprocating Saw
- Application
- Demolition, General Purpose
- Shell Material
- Carbide
- Traction Material
- Carbide
Dimensions
- Overall Width
- 1 in
- Overall Thickness
- 0.05 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Reciprocating Saw Blade, Teeth per Inch 5, Tip Material Carbide, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.