Milwaukee Tool

Safety Glasses, Clear Anti-Fog ; Anti-Scratch


product price: $14.97
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Lens Color Clear
  • Frame Color Black
  • Lens Coating Anti-Fog ; Anti-Scratch
  • Lens Material Polycarbonate
See all product information

Product Information

Dimensions

Eyewear Size Universal
Adjustable Arm Length No

Details

Promotion Restriction Not eligible for promotion
Item Safety Glasses
Lens Color Clear
Frame Color Black
Lens Coating Anti-Fog ; Anti-Scratch
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens No
Gender Unisex
Foam Lined No Foam Lining
Standards ANSI Z87.1+
Includes Polybag
X-Ray Detectable No
Photochromatic Lens No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Metal Detectable No
Includes Anti-Fog Lens Coating Yes
Includes Scratch-Resistant Lens Coating Yes
Application General Purpose
Adjustable Nose Piece Yes
Visible Light Scale Protection No
Includes No Lens Coatings No
Frame Style Wraparound
Includes Eye Socket Lining No
Welding Shade Designation Not Rated for Welding Use
Hinge Type Barrel Hinge
Minimum Operating Temperature Not Rated
Frame Type Half-Frame
Includes Brow Lining No
Dielectric Protection No
For Small Heads Designation Not Rated for Small Heads
Includes Padded Nose Piece No
Arm Tip Type Non-Adjustable
Arm Color Black/Red
Ultra-Violet Scale Protection Designation No
Includes Anti-Static Lens Coating No
Includes Padded Arms No
Band Material Not Included
Infra-Red Light Scale Protection Designation No
Nose Bridge Material Nylon
Arm Material Nylon
Maximum Operating Temperature Not Rated

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Polybag, Standards ANSI Z87.1+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.