Shop MILWAUKEE TOOL
See all product information
Create Account
Screwdriver, 8" L, Sz #1
- Mfr # MT227
- Zoro # G223356264
product price:Â
$
13.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Fastener Size
#1
Grip Style
Cushion
Shank Length
8 in
Measurement Type
SAE
Wire Rope Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT227
- Zoro #
- G223356264
- UPC #
- 45242401529
- Country of Origin
- Poland
- Grip Style
- Cushion
- Tip Style
- Square
- Measurement Type
- SAE
- Item
- Screwdriver
- Includes Insulation
- Not Insulated
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Shank Shape
- Round
- Tether Status
- Tether Ready
Description
Screwdriver, Tip Size #1, Square, Cushion, Overall Length 8 in