Shop GENIUS TOOLS
Create Account
1/2in Dr. 1.2 x 8.0mm Slotted Bit Socket 150mmL
- Mfr # 410+1680
- Zoro # G523581984
product price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+1680
- Zoro #
- G523581984
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 8.0mm Size 1/2 Inch Drive 150mm Length Durable Construction - 410+1680 Slotted Bit Socket This 1/2 inch drive slotted bit socket is built for controlled, repeatable fastening where a slotted (flat) bit is required. The 150mm overall length helps reach fasteners in tighter or recessed areas while keeping stable engagement with the bit and drive. Constructed from High Speed Steel, it's designed for strength, durability, and anti-corrosive performance in demanding shop conditions. Permanent size stamping supports quick identification and consistent tool organization. Key Benefits 1/2in drive slotted bit socket for 1.2 x 8.0mm fasteners. 150mm overall length improves reach while maintaining steady control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear from harsh working environments. Securely attached, interchangeable bit socket design supports reliable professional service work. Size is stamped for permanent, easy identification and faster organization. SKU 410+1680 is engineered to handle rigorous professional use with dependable fit and consistent performance. With clearly marked sizing, ANSI-compliant manufacturing, and durable High Speed Steel construction, it integrates cleanly into a technician's 1/2in drive setup for repeatable results over heavy, long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.