Shearing Die, 3 1/8 in L, 3 in W, 3/4 in H
- Mfr # 49-16-1234
- Zoro # G523648793
product price:Â
$
657.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Function
Accurate and Consistent Cuts
For Strut Width
1 1/2 in
Die Shape
Shearing Die
Material
Steel
Cutting Capacity
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-1234
- Zoro #
- G523648793
- UPC #
- 45242476091
- Country of Origin
- China
Dimensions
- For Strut Width
- 1 1/2 in
- Overall Height
- 3/4 in
- For Strut Height
- 3/4 in
- Overall Width
- 3 in
- Overall Length
- 3 1/8 in
Details
- Function
- Accurate and Consistent Cuts
- Die Shape
- Shearing Die
- Material
- Steel
- Cutting Capacity
- 12 ga
- Item
- Shearing Die
- Compatible Tool Brand
- Milwaukee(R)
- Includes
- (2) Shearing Dies
- For Use With
- M18(TM) FORCELOGIC(TM) Single Channel Strut Shear
- Compatible Tool Series
- M18(TM) FORCELOGIC(TM)
- For Strut Type
- Standard
Description
Shearing Die, Compatible Tool Brand Milwaukee(R), Compatible Tool Series M18(TM) FORCELOGIC(TM), Die Shape Shearing Die, For Strut Height 3/4 in, For Strut Type Standard, For Strut Width 1 1/2 in, For Threaded Rod Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.