Shop All Power Screwdriver Bits
Milwaukee Tool
SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 250-Piece Pack
Mfr # 48-32-4281
Zoro # G7479157
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1"
- Overall Bit Length 1 in
- SAE or Metric SAE
- Fastening Tool Material S2 Steel
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4281
- Zoro # G7479157
- UPC # 045242331321
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Overall Length | 1" |
Overall Bit Length | 1 in |
Hex Shank Size | 1/4 in |
Point Size | #2 |
Shank Size | 1/4" |
Fastening Tool Tip Size | #2 |
Tip Size | #2 |
Bit Length | 1" |
Details
Description
Insert Bit, Application - Tools Impact, Fastening Tool Tip Size #2, Hex Shank Size 1/4 in, Overall Bit Length 1 in, Bit Style Phillips, Shank Style Hex, Fastening Tool Material S2 Steel, Single End/Double End Single End, Includes (250) PH2 Insert Bits, SAE or Metric SAE, Impact Rated Yes, Finish Black Phosphate, Insert Bit, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Curb/Gutter Tool, 3"R Cu (CF512PF)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- MITUTOYO Vernier Caliper, 1000mm (530-502)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #3 Impact Duty Power Bit, 10-Piece Pack (48-32-4208)
- MILWAUKEE TOOL 6 in. Phillips #3 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4308)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #2 Impact Duty Power Bit, 10-Piece Pack (48-32-4207)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 2 Insert Bits (25PK) (48-32-4142)
- MILWAUKEE TOOL Impact Bit Set, 1/4" Hex Shank (48-32-4319)
- MILWAUKEE TOOL Phillips Collated Magazine Bits, 5pc (48-30-1000)
- MILWAUKEE TOOL 1 in. TORX T30 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4637)
- Milwaukee Tool Power Fastening Tools