SHOCKWAVE Impact Duty 1 in. Drive Universal Joint

  • Mfr # 49-66-6733

  • Zoro # G601259774


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Universal Joint
Overall Length
4 23/32 in
Non-Magnetic
Yes
Output Drive Gender
Female
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-66-6733
Zoro #
G601259774
UPC #
045242585632
Country of Origin
China

Dimensions

Overall Length
4 23/32 in
Hub Diameter
2 1/8 in
Groove Diameter
1 13/16 in
Input Drive Size
1 in
Output Drive Size
1 in
Drive Size
1"

Details

Item
Universal Joint
Includes
(1) Universal Joint
Non-Magnetic
Yes
Output Drive Gender
Female
Locking
No
Non-Sparking
No
Input Drive Gender
Male
Finish
Black Phosphate
Standards
ASME
Output Drive Shape
Square
Drive Type
Impact
Number of Pieces
1
Material
Steel
Input Drive Shape
Square
Measurement Type
SAE
Crush Gauge
No
Impact Rated
Yes
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Includes Non-Magnetic/Sparking
Non-Magnetic

Description

Universal Joint, Output Drive Shape Square, Output Drive Size 1 in, Output Drive Gender Female, Overall Length 4 23/32 in, Black Phosphate, Impact, Input Drive Gender Male, Input Drive Shape Square, Input Drive Size 1 in, Locking No, Non-Sparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.