Shop MILWAUKEE TOOL

Speaker Kit, 4 Ah, 12V DC

  • Mfr # 2955-20, 48-11-2440
  • Zoro # G516555800

product price: 
$
322.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Batteries Included
1
Bluetooth Capability
Yes
Play Modes
Bluetooth(R)
Tool Length
3 7/8 in
Charging Type
USB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2955-20, 48-11-2440
Zoro #
G516555800
UPC #
045242288748
Country of Origin
Multiple

Dimensions

Tool Length
3 7/8 in
Tool Height
9 3/4 in
Tool Width
4 1/8 in
Fits Chest Size
Audio Link Allows You to Play Music Through Multiple Compatible Milwaukee(R) Devices (Over 200+) Creating a Larger Sound Experience

Details

Item
Speaker Kit
Number of Batteries Included
1
Bluetooth Capability
Yes
Play Modes
Bluetooth(R)
Charging Type
USB
Tool Series
M12(TM)
Battery Chemistry
Li-Ion
Battery Series
M12(TM) REDLITHIUM(TM)
Battery Capacity
4 Ah
Compatible Battery Voltage
12V DC
Battery Platform
M12(TM)
USB Charging Power
3 A
Voltage
12V DC
Standards
UL Listed
Charging Capability
Yes
Port Types
USB Port
Green Environmental Attribute
Product is Rechargeable
Number of USB Ports
1
Power Source
Cordless
Product Type
Speaker
Number of Chargers Included
0
Includes Battery
Battery Included
Number of Outlets
0
Features
Audio Link Allows You to Play Music Through Multiple Compatible Milwaukee(R) Devices (Over 200+) Creating a Larger Sound Experience
Battery Manufacturer Part Number
48-11-2440
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Speaker Kit, Battery Platform M12(TM), Product Type Speaker, Power Source Cordless, Play Modes Bluetooth(R), Tool Length 3 7/8 in, Tool Height 9 3/4 in, Standards UL Listed, Battery Capacity 4 Ah, Voltage 12V DC, Charging Type USB, Bluetooth Capability Yes, Charging Capability Yes, Compatible Battery Voltage 12V DC, Features Audio Link Allows You to Play Music Through Multiple Compatible Milwaukee(R) Devices (Over 200+) Creating a Larger Sound Experience, Number of Batteries Included 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.