Speaker Kit, 5 Ah, 18V DC

  • Mfr # 2954-20, 48-11-1850
  • Zoro # G216555827
product price: 
$
519.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Capacity
5 Ah
Number of Batteries Included
1
Features
3-3/4 in Woofer and High Frequency Tweeter Provide a Full Range Sound Experience, Audio Link Allows You to Play Music through Multiple Compatible Milwaukee(R) Devices (Over 200+) Creating a Larger Sound Experience, Built-In Equalizer Settings Allow You to Customize the Bass and Treble to Your Preferred Sound, Impact Resistant, Up to 18 Hours of Runtime, Utility Cart, Nail Hook and Pass Through Hanging Capabilities Integrated within Handle Design IP64 Rated: Dustproof and Water Resistant
Voltage
18V DC
Number of Chargers Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2954-20, 48-11-1850
Zoro #
G216555827
UPC #
045242545704
Country of Origin
Multiple

Dimensions

Tool Depth
8 1/2 in
Tool Height
13 1/8 in
Tool Width
5 11/16 in
Tool Length
8 3/8 in
Fits Chest Size
3-3/4 in Woofer and High Frequency Tweeter Provide a Full Range Sound Experience, Audio Link Allows You to Play Music through Multiple Compatible Milwaukee(R) Devices (Over 200+) Creating a Larger Sound Experience, Built-In Equalizer Settings Allow You to Customize the Bass and Treble to Your Preferred Sound, Impact Resistant, Up to 18 Hours of Runtime, Utility Cart, Nail Hook and Pass Through Hanging Capabilities Integrated within Handle Design IP64 Rated: Dustproof and Water Resistant

Details

Item
Speaker Kit
Battery Capacity
5 Ah
Number of Batteries Included
1
Features
3-3/4 in Woofer and High Frequency Tweeter Provide a Full Range Sound Experience, Audio Link Allows You to Play Music through Multiple Compatible Milwaukee(R) Devices (Over 200+) Creating a Larger Sound Experience, Built-In Equalizer Settings Allow You to Customize the Bass and Treble to Your Preferred Sound, Impact Resistant, Up to 18 Hours of Runtime, Utility Cart, Nail Hook and Pass Through Hanging Capabilities Integrated within Handle Design IP64 Rated: Dustproof and Water Resistant
Voltage
18V DC
Number of Chargers Included
0
Power Source
Cordless
Number of USB Ports
1
Charging Type
USB
Port Types
USB Port
Product Type
Speaker
USB Charging Power
3 A
Charging Capability
Yes
Housing Material
ABS Plastic, Polycarbonate, Thermoplastic Polyurethane
Green Environmental Attribute
Product is Rechargeable
Play Modes
Bluetooth(R)
Battery Chemistry
Li-Ion
Bluetooth Capability
Yes
Battery Manufacturer Part Number
48-11-1850
Battery Series
M18(TM) REDLITHIUM(TM)
Compatible Battery Voltage
18V DC
Number of Outlets
0
Standards
UL Listed
Tool Series
M18(TM)
Tool Weight
6.7 lb
Battery Platform
M18(TM)
Includes Battery
Battery Included
Number of Presets Stations
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Speaker Kit, Battery Platform M18(TM), Product Type Speaker, Power Source Cordless, Play Modes Bluetooth(R), Tool Length 8 3/8 in, Tool Depth 8 1/2 in, Tool Height 13 1/8 in, Standards UL Listed, Battery Capacity 5 Ah, Voltage 18V DC, Charging Type USB, Number of Presets Stations 0, Bluetooth Capability Yes, Charging Capability Yes, Compatible Battery Voltage 18V DC

Ratings & reviews