Tap and Die Set, (4) Taps
- Mfr # 49-22-5611
- Zoro # G724891769
product price:Â
$
92.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Sizes Included
M10x1, M7x1, M8x1, M9x1.25
Tap Material
Carbon Steel
Die Finish
Black Oxide
Die Type
Solid
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-22-5611
- Zoro #
- G724891769
- UPC #
- 045242274734
- Country of Origin
- Thailand
- Tap Material
- Carbon Steel
- Die Finish
- Black Oxide
- Die Type
- Solid
- Item
- Tap and Die Set
- Thread Direction
- Right Hand
- Number Of Taps
- 4
- Number of Pieces
- 15
- Number of Dies Included
- 4
- Tap Style
- Straight Flute, Taper Pipe
- Thread Standard
- Metric
- Tap Finish
- Black Oxide
Dimensions
- Thread Sizes Included
- M10x1, M7x1, M8x1, M9x1.25
Description
Tap and Die Set, Number of Pieces 15, Die Shape Hex, Die Material Carbon Steel, Thread Sizes Included M10x1, M7x1, M8x1, M9x1.25, Number Of Taps 4, Thread Standard Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.