Shop MILWAUKEE TOOL
See all product information
Create Account
Tap and Die Set, (10) Taps
- Mfr # 49-22-5612
- Zoro # G824891607
product price:Â
$
91.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
20
Number of Dies Included
0
Number Of Taps
10
Thread Sizes Included
1/2"-13, 1/4"-20, #10-24, #10-32, 3/8"-16, #4-40, 5/16"-18, #6-32, 7/16"-14, #8-32
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-22-5612
- Zoro #
- G824891607
- UPC #
- 045242388172
- Country of Origin
- Thailand
- Number of Pieces
- 20
- Number of Dies Included
- 0
- Item
- Tap and Die Set
- Number Of Taps
- 10
- Thread Direction
- Right Hand
- Tap Style
- Straight Flute, Taper Pipe
- Tap Finish
- Black Oxide
- Thread Standard
- BSP
- Tap Material
- Carbon Steel
Dimensions
- Thread Sizes Included
- 1/2"-13, 1/4"-20, #10-24, #10-32, 3/8"-16, #4-40, 5/16"-18, #6-32, 7/16"-14, #8-32
Description
Tap and Die Set, Number of Pieces 20, Die Shape Not Applicable, Die Material Not Applicable, Thread Sizes Included 1/2 In.-13, 1/4 In.-20, #10-24, #10-32, 3/8 In.-16, #4-40, 5/16 In.-18, #6-32, 7/16 In.-14, #8-32, Number Of Taps 10, Thread Standard BSP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.