Telescoping Pruning Shears, 1-3/4 in Cut Cap, Steel 3 in L Blade, Battery Included, 84 in Tool L
Mfr # 3008-20, 48-11-1881
Zoro # G813780318
product price:Â $727.99
/ea
Free Shipping & Returns
Key Features
Blade Length
3 in
Overall Length
84 in
Cutting Capacity
1-3/4 in
Blade Material
Steel
Bare Tool/Battery Included
Battery Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3008-20, 48-11-1881
Zoro #
G813780318
UPC #
045242754434
Country of Origin
China
Dimensions
Blade Length
3 in
Overall Length
84 in
Tool Height
4-3/4 in
Tool Length
84 in
Blade Width
1/4 in
Tool Width
4-1/4 in
Details
Cutting Capacity
1-3/4 in
Blade Material
Steel
Bare Tool/Battery Included
Battery Included
Item
Telescoping Pruning Shears
Standards
Not Specified
Power Source
Cordless
Battery Platform
M18(TM)
Charge Time
Not Specified
Speed Settings
No
Number of Batteries Included
1
Battery Model Number
48-11-1881
Tool Weight
12 lbs
Tool Series
M18(TM)
Number of Speeds
1
Battery Capacity
8.0 Ah
Voltage
18 V DC
Description
Pruning Shears Kit, Battery Platform M18(TM), Cutting Capacity 1 3/4 in, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Battery Capacity 8.0 Ah, Voltage 18 V DC, Power Source Cordless, Blade Length 3 in, Blade Material Steel, Blade Width 1/4 in, Tool Height 4 3/4 in, Tool Length 84 in, Tool Series M18(TM), Tool Weight 12 lb, Tool Width 4 1/4 in, Battery Model Number 823ZF0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.