Track Saw Kit, 6.5 in Dia, 6300 RPM

  • Mfr # 2831-21, 48-08-0571

  • Zoro # G915891318


product price:  $901.92
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Includes
(1) Battery, PACKOUT(TM) Tool Box, (1) Charger
Voltage
18 V DC
Tool Weight
9.1 lb
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2831-21, 48-08-0571
Zoro #
G915891318
UPC #
045242586943
Country of Origin
Multiple

Dimensions

Arbor Size
20 mm
Overall Length
14 5/16 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in

Details

Power Source
Cordless
Includes
(1) Battery, PACKOUT(TM) Tool Box, (1) Charger
Voltage
18 V DC
Tool Weight
9.1 lb
Standards
UL Listed
Bevel Stops
22.5 Degrees
Item
Track Saw Kit
Battery Capacity
6.0 Ah
Speed Control
Variable
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-1808
Number of Batteries Included
1
Blade Speed - Maximum
6,300 RPM
Motor Type
Brushless
Bevel Angle - Minimum
0 Degrees
Saw Carriage Material
Cast Magnesium
Number of Chargers Included
1
Battery Series
M18(TM) REDLITHIUM(TM)
7 Combo Manufacturing Model Number
48-08-0571
Tool Series
M18 FUEL(TM)
Wireless Tool Tracking
No
7 Combo Product Type
55 in Track
Battery Chemistry
Li-Ion
Bevel Angle - Maximum
45 Degrees
Battery Platform
M18(TM)
Battery Manufacturing Model Number
48-11-1865
Battery Type
Pouch
Includes Battery
Battery Included

Description

Track Saw Kit, Cordless, Arbor Size 20 mm, Bevel Stops 22.5 Degrees , Saw Carriage Material Cast Magnesium, Tool Weight 9.1 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Battery Capacity 6.0 Ah, Includes (1) Battery, PACKOUT(TM) Tool Box, (1) Charger, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.