Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Socket Adapter, Chrome Finish, SAE

  • Mfr # 42-04-9104

  • Zoro # G810018582


product price: $22.99
/ea

Key Features

Type
Standard
Includes
(1) 1/2" Drive Universal Joint
Overall Length
3 in
Material
Chrome Vanadium Steel
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-04-9104
Zoro #
G810018582
UPC #
045242617333
Country of Origin
China

Dimensions

Overall Length
3 in
Output Drive Size
1/2 in

Details

Item
Flex Socket Adapter
Type
Standard
Includes
(1) 1/2" Drive Universal Joint
Material
Chrome Vanadium Steel
Finish
Chrome
Socket Type
Universal Joint
Measurement Type
SAE
Output Drive Shape
Square
Locking
No
Includes Locking
Locking Not Included

Description

Flex Socket Adapter, Output Drive Shape Square, Output Drive Size 1/2 in, Overall Length 3 in, Chrome, Locking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.