Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Video Borescope, 12V Battery 2314-21, 2351-20

Video Borescope, 12V Battery (Discontinued)

  • Mfr # 2314-21, 2351-20
  • Zoro # G2608273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2314-21, 2351-20
Zoro #
G2608273
UPC #
-
Country of Origin
China

Dimensions

Observation Depth
5cm
Monitor Size
2.7 in
Camera Size
9 mm
Shaft Dia.
0.35 in
Shaft Length
108 in
Manufacturers Warranty Length
5 yr
Display Size
2.7 in
Manufacturer Warranty Length
2 yr (Battery), 5 yr (Tool)
Camera Diameter
9 mm
Shaft Diameter
0.35 in
Maximum Observation Depth
5 cm

Details

Item
Video Borescope
Power Source
12V Rechargeable Li-Ion Battery
Pixel Resolution
604 x 480
Includes
2313-20 M-SPECTOR 360(TM) Console, Carrying Case Hook, Magnet and Mirror Attachments
Features
Screen Rotation
Probe Lighting System
(4) LED Lamps
Product Type
Video Borescope Kit
Battery Run Time
11 hr
Includes Probe
No Probe Included
Battery Voltage
12V
Number of Batteries Required
1
Batteries Included
Yes
Battery Chemistry
Lithium Ion
Digital Display Screen Type
LCD Touchscreen
Resistance Properties
Chemical Resistant, Impact Resistant
Camera Pixel Resolution
320 x 240

Description

Video Borescope, Camera Pixel Resolution 320 x 240, Shaft Length 108 in, Shaft Diameter 0.35 in, Camera Diameter 9 mm, Features Screen Rotation, Includes 2313-20 M-SPECTOR 360(TM) Console, Carrying Case Hook, Magnet and Mirror Attachments, Display Size 2.7 in, Digital Display Screen Type LCD Touchscreen, Product Type Video Borescope Kit, Resistance Properties Chemical Resistant, Impact Resistant, Includes Probe No Probe Included, Maximum Observation Depth 5 cm, Battery Run Time 11 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.