Voltage Detector

  • Mfr # 3200-20

  • Zoro # G922962056


product price:  $19.97
/ea

Key Features

Testing Functions
AC Voltage
Includes
(2) AAA Batteries, Manual, Voltage Detector
Power Source
Battery
Tester Type
Voltage Detector/Tester
CAT Safety Rating
CAT IV 1000V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3200-20
Zoro #
G922962056
UPC #
045242385515
Country of Origin
Viet Nam

Dimensions

Manufacturer Warranty Length
2 yr
Tool Length
1 in
Battery Size
AAA
Tool Height
5.9 in
Tool Width
1 in

Details

Testing Functions
AC Voltage
Includes
(2) AAA Batteries, Manual, Voltage Detector
Power Source
Battery
Tester Type
Voltage Detector/Tester
CAT Safety Rating
CAT IV 1000V
Minimum AC Voltage Measured
50 V
Built-In Flashlight
Yes
Display Screen Type
LED
Number of Voltage Ranges
1
Item
Voltage Detector/Tester
For Phase
Four, Single, Split, Three
Test Connection Type
Probe Tip
Number of Batteries Required
2
IP Rating
IP54
Maximum AC Voltage Measured
1,000 V
Alert Type
Light, Audible
Non-Contact
Yes
Display Type
Digital

Description

Voltage Detector/Tester, Alert Type Light, Audible, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type Digital, Includes (2) AAA Batteries, Manual, Voltage Detector, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Voltage, Power Source Battery, Tester Type Voltage Detector/Tester, Battery Size AAA, Display Screen Type LED

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.