Shop MILWAUKEE TOOL
See all product information
Create Account
WEARDEFENSE Gloves, PR
Mfr # 48-73-6942
Zoro # G724218764
product price:Â
$
19.59
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A4
Task and Chore Glove Style
Knit
Standards
ANSI/ISEA 105-2024
Glove Length
10.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-73-6942
- Zoro #
- G724218764
- UPC #
- 045242552719
- Country of Origin
- Viet Nam
- Item
- Gloves
- ANSI/ISEA Abrasion Level
- 3
- ANSI/ISEA Cut Level
- A4
- Task and Chore Glove Style
- Knit
- Standards
- ANSI/ISEA 105-2024
- Hem Style
- Finished
- Includes Reinforced Thumb Crotch
- Yes
- Knit Material
- Nylon
- Glove Features
- Cut Protection, Touchscreen Compatible
- Series
- WEAR DEFENSE(TM)
- Knit Material Color
- Gray
- Gender
- Unisex
- Double-Dipped
- No
- Palm Type
- Coated
Description
Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards ANSI/ISEA 105-2024, Surface Resistivity Not Applicable, Base Coating Material Not Applicable