Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X3 Ring Jaw for M12 FORCE LOGIC Press Tool

  • Mfr # 49-16-2459X3

  • Zoro # G512041543


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Iron
Compatible Pipe Size
1 in to 1-1/4 in
Compatible Fitting System
CTS-V, IPS-P Press, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2459X3
Zoro #
G512041543
UPC #
045242736355
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
1 in to 1-1/4 in
Overall Length
1.327 in

Details

Compatible Material Type
Copper, Iron
Compatible Fitting System
CTS-V, IPS-P Press, M12 FORCE LOGIC
Compatible Press Tool Type
Compact
Series
M12 FORCE LOGIC
Item
Ring Jaw
For Use With
M12™ FORCE LOGIC™ Press Tools
Includes
1/2 in - 1 in IPS, 1/2 in - 1-1/4 in CTS Ring Jaws
Material
Steel

Description

The MILWAUKEE® X3 Ring Jaw provides a solution that takes advantage of the press vs. sweat to the max. Pressing up to 1-1/4" CTS-V and up to 1" IPS-P pipes using a unique to Milwaukee® 2-hinge design, provides quality connections in close quarters, as well as heavy-duty steel for outstanding durability. X3 Ring Jaw enables the use of the M12TM FORCE LOGICTM Press Tool with any of the CTS-V & IPS-P Pivoting Press Rings and provides a quality press connection on all major fitting manufacturers.


  • • Compatible with M12TM FORCE LOGICTM Press Tool
  • • Durable Ring Jaws Provide Outstanding Life
  • • Blocking System Prevents Ring and Ring Jaw Mismatch to Ensure Correct Presses
  • • For use with M12TM CTS-V & IPS-P Pivoting Press Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.