Zoro Homepage

1-1/2" Solder Low Lead Brass Swing Check Valve

  • Mfr # UP0968000112

  • Zoro # G4226101


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Solder
Connection
Solder
Body Material
Brass
Seal Material - Check Valves
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP0968000112
Zoro #
G4226101
UPC #
697988643000
Country of Origin
China

Dimensions

Pipe Size
1 1/2"
Width
2 in
Pipe or Tube Size - Check Valves
1 1/2 in
Length
5 in
Overall Height
3 19/64 in
Size
1 1/2"
Overall Length
4.33 in
Pipe or Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Height - Cap to Inlet Center
2 1/4 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Connection Type
Solder
Connection
Solder
Body Material
Brass
Seal Material - Check Valves
Brass
Mounting Position
Multi Positional
Body Material - Valves
Brass
Item - Check Valves
Check Valve
Max. Temp.
160 Degrees F
Full Flow - Valves
Yes
Seat Material
Metal
Item
Swing Check Valve
Flow - Valves
76.0 gpm
Cap to Inlet Center
2 1/4 in
Application - Valves
General Purpose
Cracking Pressure - Check Valves
0.1 psi
Connection Type - Check Valves
Sweat x Sweat
Mounting Orientation - Check Valves
Horizontal, Vertical
Sub-Category
Brass
Seat Material - Check Valves
Metal
Material of Construction
Low Lead Brass
Min. Temp. - Valves
-20 Degrees F
Standards
NSF/ANSI 372
Flow Design
Single
Max. Pressure
200 psi WOG
Cracking Pressure
0.15 psi
Mechanism and Body Design
Inline Swing
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Max. Temp. - Valves
150 Degrees F
Seal Material
Brass
Flow
76 gpm
Mounting Orientation
Horizontal, Vertical
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Connection Gender - Side 1
Female
Operating Temperature - Maximum
150 Degrees F
Connection Type - Side 2
Sweat
Check Mechanism Material
Brass
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
76
Vacuum Service Rating
Not Rated
Connection Type - Side 1
Sweat
Maximum Pressure - Operating
200 psi
NSF Certifications for Food and Drinking Water
NSF 61
Includes Counterweight
No Counterweight
Silent Check
Standard
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Inline
Type
Swing
Valve Series
UP968

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 1/2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Metal, Flow - Valves 76 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.