Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Solder Bronze Swing Check Valve

  • Mfr # 1510T 1

  • Zoro # G0894573


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Solder
Connection
Solder
Body Material
Bronze
Application - Valves
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510T 1
Zoro #
G0894573
UPC #
697988580336
Country of Origin
United States

Dimensions

Pipe Size
1"
Pipe or Tube Size - Check Valves
1 in
Length
4 in
Size
1"
Overall Length
4 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Height - Cap to Inlet Center
2 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in

Details

Connection Type
Solder
Connection
Solder
Body Material
Bronze
Application - Valves
General Purpose
Item
Swing Check Valve
Cracking Pressure
0.75 to 1 psi
Seat Material - Check Valves
Bronze
Max. Steam Pressure
150 PSI WSP
Seal Material
PTFE
Max. Steam Pressure - Valves
150 psi WSP
Material of Construction
Bronze
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material - Check Valves
PTFE
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Mechanism and Body Design
Inline Swing
Max. Temp.
406 Degrees F
Body Material - Valves
Bronze
Standards
MSS SP-80
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Cap to Inlet Center
1 31/32 in
Connection Type - Check Valves
Sweat x Sweat
Item - Check Valves
Check Valve
Flow - Valves
31.0 gpm
Max. Pressure
150 psi WSP
Sub-Category
Bronze
Full Flow - Valves
Yes
Min. Temp. - Valves
-20 Degrees F
Mounting Position
Vertical or Horizontal
Flow Design
Single
Max. Temp. - Valves
406 Degrees F
Flow
31 gpm
Seat Material
Bronze
Mounting Orientation
Horizontal
Seal
PTFE
Type
Swing
Valve Body Style
Inline
For Media
Gas, Oil, Steam, Water
Check Mechanism
Swing
Silent Check
Standard
Check Mechanism Material
PTFE
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
31
Operating Temperature - Maximum
406 Degrees F
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
150 psi
Connection Type - Side 1
Sweat
Maximum Pressure - Operating
300 psi
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
Sweat
Valve Series
1510T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 31 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.