Zoro Homepage

1/2" Press x Hose Cap Brass Ball Valve Inline

  • Mfr # UPBA-480BH- 12

  • Zoro # G6173517


product price: $47.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPBA-480BH- 12
Zoro #
G6173517
UPC #
697988669215
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
3.09 in
Handle Length
3.15 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Handle Height
1.62 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Hose Cap
Item
Ball Valve
Seat Material
PTFE
Handle Material
Steel
Ball Valve Product Group
Manual
Temp. Range
0 Degrees F to 250 Degrees F
Hose I.D.
3/4 in
Stem Type
Blowout Proof
Standards
IAPMO, NSF/ANSI 372
Handle Type
Lever
Max. Pressure
200 PSI CWP
Body Material
Brass
Stem Material
Brass
Compliance
NSF 372/61
Seal Material
PTFE
Connection Type - Side 2
Press
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
-29.92 in Hg
Connection Type - Side 1
Press
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
18
Handle - Locking
Non-Locking
Operating Temperature - Maximum
250 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Color - Valve Handle
White
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 2
Female
Cleaned and Bagged
Valve Cleaned and Bagged
Valve Series
UPBA480BH

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.