Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Sweat Bronze Swing Check Valve

  • Mfr # 1509 1/2"

  • Zoro # G2112695


product price: $53.23
/ea

Key Features

Pipe Size
1/2"
Connection Type
Solder
Connection
Sweat
Body Material
Bronze
Connection Type - Check Valves
Sweat x Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509 1/2"
Zoro #
G2112695
UPC #
697988619678
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Overall Height
1 7/16 in
Length
2 9/16 in
Size
1/2"
Pipe or Tube Size - Check Valves
1/2 in
Overall Length
2.56 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Height - Cap to Inlet Center
1 5/16 in
Connection Size - Side 1
1/2 in

Details

Connection Type
Solder
Connection
Sweat
Body Material
Bronze
Connection Type - Check Valves
Sweat x Sweat
Cracking Pressure - Check Valves
0.500 to 0.750 psi
Cracking Pressure
1/2 to 3/4 psi
Min. Temp. - Valves
-20 Degrees F
Flow Design
Single
Body Material - Valves
Bronze
Item - Check Valves
Check Valve
Standards
MSS SP-80
Seal Material - Check Valves
Bronze
Seat Material
Bronze
Max. Temp.
406 Degrees F
Flow - Valves
10.0 gpm
Item
Swing Check Valve
Cap to Inlet Center
1 7/16 in
Mechanism and Body Design
Inline Swing
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Max. Water Pressure
200 psi
Application - Valves
General Purpose
Seat Material - Check Valves
Bronze
Material of Construction
Bronze
Max. Steam Pressure
125 psi WSP
Max. Pressure
125 psi SWP - 200 psi WOG
Max. Steam Pressure - Valves
125 psi WSP
Sub-Category
Bronze
Max. Temp. - Valves
406 Degrees F
Mounting Position
Horizontal
Seal Material
Bronze
Flow
10 gpm
Mounting Orientation
Horizontal
Check Mechanism Material
Brass
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
Maximum Pressure - Steam
125 psi
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Operating
200 psi
Includes Counterweight
No Counterweight
Connection Type - Side 1
Sweat
Coefficient of Volume (Cv)
10
Connection Gender - Side 2
Female
Silent Check
Standard
Connection Gender - Side 1
Female
Valve Body Style
Inline
Operating Temperature - Minimum
-20 Degrees F
For Media
Gas, Oil, Steam, Water
Type
Horizontal
Valve Series
1509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 10 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.