Zoro Homepage

2-1/2" Flanged Cast Steel Swing Check Valve

  • Mfr # 1570 CB2 2-1/2"

  • Zoro # G3009246


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Flanged
Connection
Flanged
Body Material
Cast Steel
Overall Height
6-47/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1570 CB2 2-1/2"
Zoro #
G3009246
UPC #
697988619876
Country of Origin
China

Dimensions

Pipe Size
2 1/2"
Overall Height
6-47/64"
Size
2 1/2"
Length
8-1/2"
Pipe or Tube Size - Check Valves
2 1/2 in
Width
7.01"
Overall Length
8.5 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Height - Cap to Inlet Center
6 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
Cast Steel
Max. Temp.
1000 Degrees F @ 20 psi
Max. Temp. - Valves
1000 Degrees F
Cap to Inlet Center
6 47/64 in
Max. Steam Pressure - Valves
200 psi WSP
Seat Material
Cobalt/Chrome
Mounting Position
Horizontal
Mounting Orientation - Check Valves
Horizontal
Cracking Pressure
2 psi
Item
Swing Check Valve
Mechanism and Body Design
Inline Swing
Body Material - Valves
Cast Steel
Item - Check Valves
Check Valve
Material of Construction
Cast Steel
Full Flow - Valves
Yes
Min. Temp. - Valves
-20 Degrees F
Seat Material - Check Valves
Chrome, Cobalt
Standards
API 600 ASME B 16.34
Max. Water Pressure - Valves
285 psi @ 100 Degrees F
Max. Pressure
285 psi @ 100 Degrees F
Max. Water Pressure
285 psi @ 100 Degrees F
Sub-Category
Steel
Flow Design
Single
Seal Material - Check Valves
Chrome, Cobalt
Application - Valves
General Purpose
Cracking Pressure - Check Valves
2.000 psi
Flow - Valves
221 gpm
Connection Type - Check Valves
Flange x Flange
Seal Material
Cobalt Chrome Alloy
Flow
221 gpm
Mounting Orientation
Horizontal
Type
Horizontal
Maximum Pressure - Steam
200 psi
Valve Body Style
Inline
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
285 psi
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
1,000 Degrees F
Silent Check
Standard
For Media
Steam, Water
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
221
Check Mechanism
Swing
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Flange
Check Mechanism Material
Steel
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Valve Series
1570CB2

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Cast Steel, Pipe or Tube Size 2 1/2 in, Connection Type Flange x Flange, Cracking Pressure 2 psi, Mounting Orientation Horizontal, Seal Material Chrome, Cobalt, Max. Temp. - Valves 1,000 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Chrome, Cobalt, Flow - Valves 221 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.