Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT Bronze Swing Check Valve

  • Mfr # 515 2"

  • Zoro # G2130204


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Pipe or Tube Size - Check Valves
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515 2"
Zoro #
G2130204
UPC #
697988619852
Country of Origin
United States

Dimensions

Pipe Size
2"
Pipe or Tube Size - Check Valves
2 in
Overall Height
2 13/16 in
Length
4 3/4 in
Size
2"
Overall Length
4.75 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Height - Cap to Inlet Center
2 13/16 in
Connection Size - Side 1
2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Mechanism and Body Design
Inline Swing
Item
Swing Check Valve
Sub-Category
Bronze
Mounting Position
Horizontal
Seat Material
Bronze
Body Material - Valves
Bronze
Full Flow - Valves
Yes
Flow - Valves
131 gpm
Max. Pressure
150 psi WSP
Max. Steam Pressure - Valves
150 psi WSP
Seat Material - Check Valves
Bronze
Cap to Inlet Center
2 13/16 in
Connection Type - Check Valves
FNPT x FNPT
Seal Material - Check Valves
Bronze
Max. Temp.
406 Degrees F
Flow Design
Single
Material of Construction
Bronze
Max. Temp. - Valves
406 Degrees F
Cracking Pressure - Check Valves
0.500 to 0.750 psi
Cracking Pressure
1/2 to 3/4 psi
Standards
ASTM B62, MSS-SP-80
Mounting Orientation - Check Valves
Horizontal
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Application - Valves
General Purpose
Max. Steam Pressure
150 PSI WSP
Item - Check Valves
Check Valve
Min. Temp. - Valves
-20 Degrees F
Flow
131 gpm
Seal Material
Bronze
Mounting Orientation
Horizontal
Type
Horizontal or Vertical
Maximum Pressure - Steam
150 psi
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Silent Check
Standard
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Check Mechanism
Swing
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
131
Connection Type - Side 2
NPT
Check Mechanism Material
Bronze
Maximum Pressure - Operating
300 psi
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
For Media
Gas, Oil, Steam, Water
Operating Temperature - Maximum
406 Degrees F
Vacuum Service Rating
Not Rated
Valve Series
515

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 131 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.