Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT Bronze Swing Y Check Valve

  • Mfr # 509Y 2"

  • Zoro # G3984102


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Connection Type - Check Valves
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509Y 2"
Zoro #
G3984102
UPC #
697988642461
Country of Origin
United States

Dimensions

Pipe Size
2"
Length
5 7/8 in
Width
2 3/4 in
Size
2"
Overall Height
5 1/4 in
Pipe or Tube Size - Check Valves
2 in
Overall Length
4.75 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Height - Cap to Inlet Center
4 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Connection Type - Check Valves
FNPT x FNPT
Max. Water Pressure
200 psi
Flow - Valves
131 gpm
Seat Material - Check Valves
Bronze
Mounting Position
Vertical or Horizontal
Cracking Pressure - Check Valves
0.5 psi
Cracking Pressure
0.5 psi
Mechanism and Body Design
Y Swing
Body Material - Valves
Bronze
Application - Valves
General Purpose
Max. Temp. - Valves
425 Degrees F
Max. Steam Pressure
125 psi
Sub-Category
Bronze
Flow Design
Single
Mounting Orientation - Check Valves
Horizontal, Vertical
Material of Construction
Bronze
Max. Pressure
125 psi SWP - 200 psi WOG
Max. Steam Pressure - Valves
125 psi WSP
Standards
MSS SP-80. Type 3
Seal Material - Check Valves
Bronze
Item - Check Valves
Check Valve
Full Flow - Valves
Yes
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Seat Material
Bronze
Item
Swing Y Check Valve
Min. Temp. - Valves
-20 Degrees F
Cap to Inlet Center
4 in
Max. Temp.
425 Degrees F
Seal Material
Bronze
Flow
131 gpm
Mounting Orientation
Horizontal
Type
Y Pattern
Check Mechanism
Swing
Operating Temperature - Minimum
-20 Degrees F
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Operating Temperature - Maximum
425 Degrees F
Connection Type - Side 1
NPT
Maximum Pressure - Operating
200 psi
Valve Body Style
Y-Style
Coefficient of Volume (Cv)
92
Silent Check
Standard
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
For Media
Gas, Oil, Steam, Water
Check Mechanism Material
Bronze
Maximum Pressure - Steam
125 psi
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Valve Series
509Y

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 425 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 131 gpm, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.