This item is Discontinued.

Milwaukee Valve 2" Press Brass Ball Valve Inline UPBA-480S - 200

2" Press Brass Ball Valve Inline (Discontinued)

  • Mfr # UPBA-480S - 200
  • Zoro # G6148721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UPBA-480S - 200
Zoro #
G6148721
UPC #
697988666498
Country of Origin
China

Dimensions

Pipe Size
2 in
Tube Size
2 in

Details

Body Material
Brass
Body Style
Inline
Ball Valve Basic Body Material
Brass
Body Seal Material
PTFE
Temp. Range
0 Degrees to 250 Degrees F
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Valve Structure
2-Piece
Connection Type
Press x Press
Seat Material
PTFE
Handle Material
Steel
Ball Material
316 Stainless Steel
Handle Type
Lever
Max. Pressure
200 psi CWP
Item
Ball Valve
Compliance
NSF 372/61
Port
Full
Stem Type
Blowout Proof
Standards
NSF 372/61
Seal Material
PTFE
Sub-Category
Brass Ball Valves

Description

Ball Valve, Body Material Brass, Ball Material 316 Stainless Steel, Handle Type Lever, Seal Material PTFE, Seat Material PTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.