Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Solder Bronze Swing Check Valve

  • Mfr # 1510T 2

  • Zoro # G3059192


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Solder
Connection
Solder
Body Material
Bronze
Seat Material - Check Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1510T 2
Zoro #
G3059192
UPC #
697988580367
Country of Origin
United States

Dimensions

Pipe Size
2"
Length
6.13"
Size
2"
Pipe or Tube Size - Check Valves
2 in
Overall Length
4.75 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Height - Cap to Inlet Center
2 13/16 in
Nominal Valve Size
2 in

Details

Connection Type
Solder
Connection
Solder
Body Material
Bronze
Seat Material - Check Valves
Bronze
Connection Type - Check Valves
Sweat x Sweat
Max. Pressure
150 psi WSP
Mounting Position
Vertical or Horizontal
Body Material - Valves
Bronze
Sub-Category
Bronze
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
MSS SP-80
Flow Design
Single
Application - Valves
General Purpose
Max. Steam Pressure
150 PSI WSP
Max. Steam Pressure - Valves
150 psi WSP
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Max. Temp.
406 Degrees F
Max. Temp. - Valves
406 Degrees F
Item
Swing Check Valve
Full Flow - Valves
Yes
Cap to Inlet Center
2 13/16 in
Seal Material
PTFE
Item - Check Valves
Check Valve
Cracking Pressure
0.75 to 1 psi
Seal Material - Check Valves
PTFE
Material of Construction
Bronze
Mechanism and Body Design
Inline Swing
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Flow - Valves
131 gpm
Min. Temp. - Valves
-20 Degrees F
Seat Material
Bronze
Flow
131 gpm
Mounting Orientation
Horizontal
Seal
PTFE
Type
Swing
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Connection Type - Side 1
Sweat
Check Mechanism Material
PTFE
Silent Check
Standard
Maximum Pressure - Operating
300 psi
Connection Type - Side 2
Sweat
For Media
Gas, Oil, Steam, Water
Check Mechanism
Swing
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
131
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Steam
150 psi
Valve Series
1510T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 131 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.