Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 6 In, RPTFE Liner, Lever

  • Mfr # HP1WCS4212 6"

  • Zoro # G2827876


product price: $1,499.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Carbon Steel
Pipe Size
6 in
Max. Water Pressure
285 psi
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1WCS4212 6"
Zoro #
G2827876
UPC #
697988606517
Country of Origin
China

Dimensions

Pipe Size
6 in
Bolt Circle Dia.
9 1/2 in
Lug Dia.
3/4-10
Lug Diameter
3/4"-10
Handle Length
19.87 in
Nominal Valve Size
6 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Carbon Steel
Max. Water Pressure
285 psi
Max. Steam Pressure
150 psi
Handle Type
Lever
Liner Material
RPFTE
Standards
API 598, API 609B, ASME/ANSI B16.34, ASME/ANSI B16.5 or B16.47, ASTM A 351 CF8M SS, ASTM-A216 WCB CS, MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
Disc Material
CF8M Stainless Steel
Temp. Range
-20 to 400 Degrees F
Number of Bolt Holes
8
Seal Material
FKM
Number of Flange Bolt Holes
8
Maximum Pressure - Steam
150 psi
Disc Alignment
Double-Offset
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
285 psi
Stem Material
17-4PH Stainless Steel
3-A Standard Compliance
Not Rated
ANSI Flange Class
Class 150
Handle - Locking
Locking
Vacuum Service Rating
Not Rated
Connection Type
Wafer
Number of Stop Positions
10
For Media
Water
Operating Temperature - Maximum
400 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Coefficient of Volume (Cv)
1,200
Manufacturer Warranty
1 yr
Valve Series
HP

Description

Butterfly Valve, Wafer Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 6 in, Temp. Range -20 to 400 Degrees F, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards API 598, API 609B, ASME/ANSI B16.34, ASME/ANSI B16.5 or B16.47, ASTM A 351 CF8M SS, ASTM-A216 WCB CS, MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.