Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Electronic, 2 1/2 In

  • Mfr # GLC23E 2 1/2

  • Zoro # G1374222


product price: $1,424.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Pipe Size
2 1/2 in
Connection
Flange
Voltage
115V AC
Max. Water Pressure
150 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC23E 2 1/2
Zoro #
G1374222
UPC #
697988657823
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Bolt Circle Dia.
5 1/2 in
Lug Dia.
5/8-11
Nominal Valve Size
2 1/2 in
Lug Diameter
5/8"-11

Details

Item
Butterfly Valve
Body Material
Cast Iron
Connection
Flange
Voltage
115V AC
Max. Water Pressure
150 psi WOG
Number of Bolt Holes
4
Seat Material
EPDM
Mount
Direct
Standards
NEMA 4
Disc Material
Bronze
Liner Material
EPDM
Seal Material
EPDM
Valve Deactivated State
Normally Closed (NC)
NSF Certifications for Food and Drinking Water
NSF 61
Number of Flange Bolt Holes
4
Fail Safe Position
Fail Closed
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
266
Actuator Input Control Signal
4-20 mA
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-30 Degrees F
Connection Type
Lug
Average Surface Roughness (Ra)
Not Rated
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Maximum Pressure - Operating
150 psi
NEMA Enclosure Rating
4
Operating Temperature - Maximum
250 Degrees F
Vacuum Service Rating
Not Rated

Description

Butterfly Valve, Body Material Cast Iron, Pipe Size 2 1/2 in, Voltage 115V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 5 1/2 in, Number of Bolt Holes 4, Lug Dia. 5/8-11, Connection Flange, Mount Direct, Seat Material EPDM, Standards NEMA 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.