Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Lug, 5 In, RPTFE Liner

  • Mfr # HP1LCS4212 5"

  • Zoro # G1907324


product price: $2,365.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Carbon Steel
Pipe Size
5 in
Max. Water Pressure
285 psi
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1LCS4212 5"
Zoro #
G1907324
UPC #
697988606432
Country of Origin
China

Dimensions

Pipe Size
5 in
Lug Dia.
3/4-10
Bolt Circle Dia.
8 1/2 in
Handle Length
19.87 in
Nominal Valve Size
5 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Style
Lug
Body Material
Carbon Steel
Max. Water Pressure
285 psi
Max. Steam Pressure
150 psi
Handle Type
Lever
Number of Bolt Holes
8
Standards
API 598, API 609B, ASME/ANSI B16.34, ASME/ANSI B16.5 or B16.47, ASTM A 351 CF8M SS, ASTM-A216 WCB CS, MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
Liner Material
RPFTE
Disc Material
CF8M Stainless Steel
Temp. Range
-20 to 400 Degrees F
Seal Material
Graphite
Manufacturer Warranty
1 yr
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
400 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
17-4PH Stainless Steel
Connection Type
Lug
Coefficient of Volume (Cv)
726
ANSI Flange Class
Class 150
Maximum Pressure - Operating
285 psi
Number of Flange Bolt Holes
8
Disc Alignment
Double-Offset
Maximum Pressure - Steam
150 psi
Handle - Locking
Locking
Number of Stop Positions
10
For Media
Steam
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Valve Series
HP

Description

Butterfly Valve, Lug Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 5 in, Temp. Range -20 to 400 Degrees F, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 8 1/2 in, Lug Dia. 3/4-10, Standards API 598, API 609B, ASME/ANSI B16.34, ASME/ANSI B16.5 or B16.47, ASTM A 351 CF8M SS, ASTM-A216 WCB CS, MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.