Milwaukee Valve
Butterfly Valve, Lug, 6 In., Ductile Iron
Mfr # UPML233E 6
Zoro # G4734012
original price:
$422.93
9% off
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Lever
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- FLEX-STRUT Pipe Strap, Standard, 3/4" (FS-7870-3/4 E/G)
- CONTINENTAL Food Grade Hose, 2" ID x 8 ft., White (FTH200-08TC-G)
- THRIFCO PLUMBING ABS Pro Vent (4402010)
- MILWAUKEE VALVE Butterfly Valve, Lug, 12 In., Ductile Iron (UPML333E 12)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, EPDM Liner (CL223E 4)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 2 In NPT (BB-SCS02 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, EPDM Liner (CL223E 8)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/4 In, Bronze, FNPT (BB2-100 1 1/4)
- DIXON Wafer, 150lb., Butterfly Valve IronDisc, 4" (IBFVW400)
- Milwaukee Valve Butterfly Valves