Zoro Homepage

Butterfly Valve, Lug, Pipe Size 6 In

  • Mfr # ML332B

  • Zoro # G2594943


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
6 in
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML332B
Zoro #
G2594943
UPC #
697988627024
Country of Origin
United States

Dimensions

Pipe Size
6 in
Lug Dia.
3/4-10
Bolt Circle Dia.
9 1/2 in
Handle Diameter
6 in
Nominal Valve Size
6 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
Disc Material
Ductile Iron
Number of Bolt Holes
8
Liner Material
Buna-N
Temp. Range
10 to 180 Degrees F
Standards
ABS
Seal Material
Buna-N
Operating Temperature - Minimum
10 Degrees F
Number of Stop Positions
Unlimited
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
8
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Steam
Not Rated
For Media
Gas, Oil, Water
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
2,020
Connection Type
Lug
Maximum Pressure - Operating
200 psi
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
416 Stainless Steel
Manufacturer Warranty
1 yr
Valve Series
M

Description

Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 6 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.