Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Lug Style, Pipe Size 4 In

  • Mfr # ML-233E 4

  • Zoro # G3222624


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
4 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML-233E 4
Zoro #
G3222624
UPC #
697988626829
Country of Origin
United States

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
7 1/2 in
Lug Dia.
5/8-11
Lug Diameter
5/8"-11
Nominal Valve Size
4 in
Handle Length
11 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Temp. Range
-30 to 250 Degrees F
Liner Material
EPDM
Disc Material
Aluminum Bronze Alloy
Number of Bolt Holes
8
Standards
ABS
Seal Material
EPDM
3-A Standard Compliance
Not Rated
Connection Type
Lug
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
416 Stainless Steel
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
860
Operating Temperature - Maximum
250 Degrees F
For Media
Gas, Oil, Water
Number of Stop Positions
10
Vacuum Service Rating
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Minimum
-30 Degrees F
Number of Flange Bolt Holes
8
Disc Alignment
Concentric
Maximum Pressure - Operating
200 psi
Manufacturer Warranty
1 yr
Valve Series
M

Description

Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 4 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum Bronze Alloy, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.