Zoro Homepage

Butterfly Valve, Wafer, 2 In, Aluminum

  • Mfr # P2855E 2"

  • Zoro # G2356798


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Aluminum
Pipe Size
2 in
Max. Water Pressure
30 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2855E 2"
Zoro #
G2356798
UPC #
697988607026
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
3 3/4 in
Handle Length
9 in
Nominal Valve Size
2 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Aluminum
Max. Water Pressure
30 psi
Handle Type
Lever
Liner Material
EPDM
Number of Bolt Holes
6
Temp. Range
0 to 180 Degrees F
Standards
TTMA
Disc Material
Nickel-Plated Ductile Iron
Handle Material
Cast Iron
Seal Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Connection Type
Wafer
Vacuum Service Rating
Not Rated
For Media
Water
3-A Standard Compliance
Not Rated
Stem Material
416 Stainless Steel
Number of Flange Bolt Holes
4
Maximum Pressure - Operating
30 psi
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
180 Degrees F
Valve Series
P-2855-E

Description

Butterfly Valve, Wafer Style, Body Material Aluminum, Max. Water Pressure 30 psi, Pipe Size 2 in, Temp. Range 0 to 180 Degrees F, Liner Material EPDM, Disc Material Nickel-Plated Ductile Iron, Handle Type Lever, Number of Bolt Holes 6, Bolt Circle Dia. 3 3/4 in, Standards TTMA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.