Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1/4 In., Bronze

  • Mfr # UP105 1/4

  • Zoro # G3330205


product price: $57.89
/ea

Key Features

Pipe Size
1/4"
Connection Type
FNPT
Body Material
Lead-Free Bronze
Handle Material
Malleable Iron
Top of Handle to Inlet Center
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP105 1/4
Zoro #
G3330205
UPC #
697988624207
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Pipe Size - Valves
1/4"
Inlet to Outlet Length
1 3/4 in
Overall Length
1.75 in
Handle Height
3.63 in
Handle Diameter
2 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Details

Connection Type
FNPT
Body Material
Lead-Free Bronze
Item
Gate Valve
Handle Material
Malleable Iron
Top of Handle to Inlet Center
3 5/8 in
Body Material - Valves
Lead-Free Bronze
Stem Material
Bronze
Max. Cold Working Pressure - CWP
300 psi
Valve Class
Class 300
Valve Stem Type
Non-Rising
Standards
MSS SP-80, NSF/ANSI 61-8
Wedge Material
Bronze
Bonnet Style
Threaded
Handle Type
Hand Wheel
Max. Water Pressure - CWP
300 psi
Valve Max. Fluid Temp.
180 Degrees F
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Bronze
For Media
Water
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-40 Degrees F
Bonnet Material
Bronze
Maximum Pressure - Operating
300 psi
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
5.6
Wedge Style
Solid
Connection Type - Side 1
NPT

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 5.6, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.