Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 125, 1 In., Solder, Bronze

  • Mfr # 149 1

  • Zoro # G2262687


product price: $72.29
/ea

Key Features

Pipe Size
1"
Connection Type
Solder
Body Material
Bronze
Valve Max. Fluid Temp.
406 Degrees F
Max. Water Pressure - CWP
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149 1
Zoro #
G2262687
UPC #
697988627802
Country of Origin
United States

Dimensions

Pipe Size
1"
Inlet to Outlet Length
3"
Pipe Size - Valves
1"
Overall Length
3 in
Nominal Valve Size
1 in
Handle Diameter
2.75 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Handle Height
7 in

Details

Connection Type
Solder
Body Material
Bronze
Item
Gate Valve
Valve Max. Fluid Temp.
406 Degrees F
Max. Water Pressure - CWP
200 psi
Valve Stem Type
Rising
Max. Working Steam Pressure - WSP
125 psi
Max. Cold Working Pressure - CWP
200 psi
Handle Type
Hand Wheel
Top of Handle to Inlet Center
7"
Wedge Material
Bronze
Stem Material
Bronze
Valve Class
Class 125
Standards
MSS SP-80
Body Material - Valves
Bronze
Handle Material
Malleable Iron
Bonnet Style
Threaded
Seal Material
Bronze
Stem Type
Rising
Seat Material
Bronze
Maximum Pressure - Steam
125 psi
For Media
Gas, Oil, Water
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
406 Degrees F
Coefficient of Volume (Cv)
54
Bonnet Material
Bronze
Connection Type - Side 2
Sweat
Connection Type - Side 1
Sweat
Wedge Style
Solid
Operating Temperature - Minimum
-40 Degrees F

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 54, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.