Gate Valve, Class 150, 3/4 In., FNPT
Mfr # P901 3/4"
Zoro # G0445234
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4"
Connection Type
FNPT
Body Material
Bronze
Handle Type
Lever
Body Material - Valves
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P901 3/4"
Zoro #
G0445234
UPC #
697988606579
Country of Origin
United States
Dimensions
Pipe Size
3/4"
Inlet to Outlet Length
2 1/4 in
Pipe Size - Valves
3/4"
Overall Length
2.25 in
Handle Height
2.19 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Handle Length
4.69 in
Description
Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 32, Stem Type Non-Rising, Stem Material Brass, Wedge Style Double Disc, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Lever, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.