Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, Class 200, 1-1/2 In.

  • Mfr # 1176 1-1/2"

  • Zoro # G2236333


product price: $321.33
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT
Body Material
Bronze
Handle Type
Hand Wheel
Max. Water Pressure - CWP
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1176 1-1/2"
Zoro #
G2236333
UPC #
697988606739
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Inlet to Outlet Length
3 1/2 in
Pipe Size - Valves
1 1/2"
Overall Length
3.5 in
Connection Size - Side 1
1 1/2 in
Handle Diameter
3.75 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Height
3.5 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Handle Type
Hand Wheel
Max. Water Pressure - CWP
400 psi
Max. Working Steam Pressure - WSP
200 psi
Stem Material
Bronze
Bonnet Style
Union
Wedge Material
Bronze
Handle Material
Malleable Iron
Top of Handle to Inlet Center
6 3/8 in
Valve Max. Fluid Temp.
550 Degrees F
Valve Stem Type
Non-Rising
Max. Cold Working Pressure - CWP
400 psi
Body Material - Valves
Bronze
Valve Class
Class 200
Standards
MSS SP-80
Stem Type
Non-Rising
Seal Material
Bronze
Seat Material
304 Stainless Steel
Bonnet Material
Bronze
Maximum Pressure - Steam
200 psi
Operating Temperature - Maximum
550 Degrees F
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
135
Connection Gender - Side 2
Female
For Media
Gas, Oil, Water
Maximum Pressure - Operating
400 psi
Connection Type - Side 2
NPT
Wedge Style
Solid
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-40 Degrees F

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 135, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material 304 Stainless Steel, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Union, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.