Zoro Homepage

Globe Valve, 4 In., Cast Iron

  • Mfr # 2981-M 4

  • Zoro # G4730117


product price: $2,398.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Pipe Size - Valves
4"
Shape - Globe Valves
Tee
Body Material - Valves
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2981-M 4
Zoro #
G4730117
UPC #
697988663190
Country of Origin
China

Dimensions

Pipe Size - Valves
4"
Inlet to Outlet Length - Valves
11 1/2 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Overall Length
14 in
Connection Size - Side 2
4 in
Handle Diameter
10 in
Handle Height
16.63 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Shape - Globe Valves
Tee
Body Material - Valves
Cast Iron
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Max. Fluid Temp. - Valves
450 Degrees F
Max. Air Pressure
Not Rated
Top of Handle to Inlet Center - Valves
15 13/16 in
Max. Steam Pressure - Valves
125 psi WSP
Handle Material
Cast Iron
Wedge Material
Bronze
Bonnet Style
Bolted
Item
Globe Valve
Handle Type
Wheel
Seal Material
Bronze
Max. Fluid Pressure - Valves
125 psi
Body Material
Cast Iron
Standards
MSS SP-88
Stem Material
Cast Iron
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
ANSI Flange Class
Class 125
For Media
Gas, Oil, Steam, Water
Number of Flange Bolt Holes
8
Coefficient of Volume (Cv)
195
Disc Material
Bronze
Bonnet Material
Cast Iron
Maximum Pressure - Steam
125 psi
Operating Temperature - Maximum
450 Degrees F
Seat Material
Bronze
Connection Type - Side 2
Flange
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
200 psi
Globe Valve Type
Z-Body
Connection Type - Side 1
Flange
Valve Series
2981-M

Description

Globe Valve, Pipe Size - Valves 4 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Cast Iron, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 450 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 125 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 11 1/2 in, Top of Handle to Inlet Center - Valves 15 13/16 in, Stem Material Brass, Bonnet Style Bolted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.