Zoro Homepage

Swing Check Valve

  • Mfr # 509Y-P2 - 200

  • Zoro # G808413450


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Press x Press
Body Material
Bronze
Cracking Pressure
0.5 psi
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Seal Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509Y-P2 - 200
Zoro #
G808413450
UPC #
697988733343
Country of Origin
United States

Dimensions

Overall Length
11.88 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Height - Cap to Inlet Center
4 in

Description

Item - Check Valves Check Valve, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Cap to Inlet Center 4 in, Hex Size Not Applicable, Standards MSS SP-80 Type 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.