Zoro Homepage

Swing Check Valve, 6.88 in Overall L

  • Mfr # 509-P2 - 300

  • Zoro # G608413506


product price: $1,411.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Press x Press
Body Material
Bronze
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Standards
ASTM B16, ASTM B62
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509-P2 - 300
Zoro #
G608413506
UPC #
697988718760
Country of Origin
United States

Dimensions

Width
3 in
Length
6 7/8 in
Overall Height
4 3/16 in
Overall Length
6.88 in
Pipe or Tube Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Connection Type
Press x Press
Body Material
Bronze
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Standards
ASTM B16, ASTM B62
Body Material - Valves
Bronze
Seat Material
Bronze
Max. Temp. - Valves
250 Degrees F
Seal Material
Brass
Mechanism and Body Design
Horizontal Swing
Cracking Pressure
0.5 psi
Item - Check Valves
Check Valve
Item
Swing Check Valve
Mounting Orientation
Horizontal
Check Mechanism
Swing
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Press
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Press
Silent Check
Standard
Valve Body Style
Inline
Maximum Pressure - Operating
200 psi
For Media
Chemicals, Natural Gas, Water
Vacuum Service Rating
Not Rated
Check Mechanism Material
Brass
Includes Counterweight
No Counterweight
Valve Series
509

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Bronze, Pipe or Tube Size 3 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Length 6 7/8 in, Width 3 in, Overall Height 4 3/16 in, Hex Size Not Applicable, Standards ASTM B16, ASTM B62

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.