Zoro Homepage

Swing Check Valve, 7.16 in Overall L

  • Mfr # UP0969000200

  • Zoro # G408413508


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Hex Size
4 in
Connection Type
Press x Press
Body Material
Brass
Length
7 5/32 in
Max. Temp. - Valves
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP0969000200
Zoro #
G408413508
UPC #
697988663909
Country of Origin
China

Dimensions

Hex Size
4 in
Length
7 5/32 in
Overall Length
7.16 in
Overall Height
2 31/64 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Height - Cap to Inlet Center
2 1/2 in
Nominal Valve Size
2 in

Details

Connection Type
Press x Press
Body Material
Brass
Max. Temp. - Valves
250 Degrees F
Application - Valves
Portable Water
Seat Material
Brass
Item - Check Valves
Check Valve
Body Material - Valves
Lead Free Brass
Mechanism and Body Design
Horizontal Swing
Cap to Inlet Center
2 12/25 in
Item
Swing Check Valve
Cracking Pressure
0.5 psi
Flow
131 gpm
Standards
ANSI 372
Seal Material
Brass
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Mounting Orientation
Horizontal
Coefficient of Volume (Cv)
131
Valve Body Style
Inline
Operating Temperature - Maximum
150 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Press
For Media
Water
Check Mechanism
Swing
Silent Check
Standard
Connection Type - Side 2
Press
Check Mechanism Material
Brass
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
200 psi
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
UP969

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Lead Free Brass, Pipe or Tube Size 2 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Brass, Application - Valves Portable Water, Length 7 5/32 in, Overall Height 2 31/64 in, Cap to Inlet Center 2 12/25 in, Hex Size 4 in, Standards ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.