Zoro Homepage

Swing Check Valve, 7.63 in Overall L

  • Mfr # UP509-P2 - 114

  • Zoro # G208413463


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Press x Press
Body Material
Bronze
Overall Length
7.63 in
Max. Temp. - Valves
250 Degrees F
Application - Valves
Portable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP509-P2 - 114
Zoro #
G208413463
UPC #
697988714250
Country of Origin
United States

Dimensions

Overall Length
7.63 in
Length
7 5/8 in
Overall Height
2 1/8 in
Pipe or Tube Size
1 1/4 in
Height - Cap to Inlet Center
2 1/8 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Connection Type
Press x Press
Body Material
Bronze
Max. Temp. - Valves
250 Degrees F
Application - Valves
Portable Water
Flow
54 gpm
Mechanism and Body Design
Horizontal Swing
Body Material - Valves
Lead Free Bronze
Seat Material
Bronze
Seal Material
Brass
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Cracking Pressure
0.5 psi
Standards
MSS SP-80 Type 3
Item - Check Valves
Check Valve
Item
Swing Check Valve
Cap to Inlet Center
2 13/100 in
Mounting Orientation
Horizontal
Operating Temperature - Maximum
150 Degrees F
Connection Type - Side 1
Press
Check Mechanism Material
Brass
Maximum Pressure - Operating
200 psi
Coefficient of Volume (Cv)
54
Silent Check
Standard
For Media
Water
Connection Type - Side 2
Press
Valve Body Style
T-Style
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism
Swing
Includes Counterweight
No Counterweight
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Valve Series
UP509

Description

Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Lead Free Bronze, Pipe or Tube Size 1 1/4 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Bronze, Application - Valves Portable Water, Length 7 5/8 in, Overall Height 2 1/8 in, Cap to Inlet Center 2 13/100 in, Hex Size Not Applicable, Standards MSS SP-80 Type 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.