
Metal Mesh Utensil Holder, 3.5in dia x 3.7inh, Black, 3PK
Mfr # CLIPMESH3-BLK
Zoro # G316127375
product price:Â $9.09
/pk 3, $3.03/eaKey Features
Diameter
3-1/2 in
Number of Compartments
1
Material
Metal Mesh
Height
3.7 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CLIPMESH3-BLK
Zoro #
G316127375
UPC #
-
Country of Origin
China
Dimensions
Diameter
3-1/2 in
Height
3.7 in
Details
Number of Compartments
1
Material
Metal Mesh
Color
Black
Item
Pencil Cup
Description
Declutter your workspace with this set of organizers. This set of metal mesh holders will effortlessly keep your desk neatly organized, providing ample space for your pens, pencils, highlighters and other small desk accessories. Made with a sturdy metal mesh construction, these organizers are built to last and withstand everyday use. The modern mesh design not only complements any decor, but also adds a contemporary touch to your workspace. The set offers great value, as it allows you to utilize the additional holders for binder clips, staples, self-stick notes or any other accessories you need close at hand. This versatile set can also be used to organize your makeup accessories or kitchen items and utensils. Lightweight and portable, this set is ideal for both desktop and home use. With no assembly required, they are ready to use upon delivery, making them a practical solution for your organizational needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.